PROFLO® Hose Barb x MIP Brass Adapter

PFXMHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Installation requires a hose clamp, not included
  • Machined, 1-piece body
  • Manufactured with dryseal pipe threads
  • Used to connect iron pipe to plastic or rubber tubing

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
End Connection 1
Hose Barb
End Connection 2
MIP
End Connections
Hose Barb x MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday