Hot Cartridge for PF418A and PF244A

You last purchased this on
 
Miseno

Hot Cartridge for PF418A and PF244A

This product requires certification to purchase.
You last purchased this on
 
Miseno

Hot Cartridge for PF418A and PF244A

  • Fast #
  • Part #OBPF222004H
  • Item #7315530
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
PF418A and PF244A
Cartridge Type:
Hot
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No