1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector

You last purchased this on
 
PROFLO®

PFX146 1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX146 1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #PFX146198
  • Item #2405286
  • Manufacturer Part #146198
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Connection: 1/4 in compression x 1/4 in compression
  • Temperature rating: 40°F - 140°F
  • PVC construction
  • UPC certified
  • Max Pressure: 125 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.6-2009
Application:
Residential
CSA Certified:
CSA B125.6-2009
Collection:
PFX146
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
60 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided PVC
Water Supply Connector Type:
Ice Maker
WaterSense Labeled:
No