PROFLO®
Ice Maker Stainless Steel Connector 24 in.
Part #PF14620 | Manufacturer Part #146202
Length
Please select
Product Details
- Constructed from 304 stainless steel with reinforced PVC internal hose
- Connection: 1/4" comp x 1/4" comp
- Temperature rating: 40°F to 140°F
- Pressure: up to 125 psi
- UPC certified
Specifications
CSA Certified: CSA B125.6-09
End Connection 2: Compression
End Connections: Compression
Fitting Size 2: 1/4 in
Lead Law Compliant: Yes
Type: PFX146202