Stop Assembly for PF1119
Stop Assembly for PF1119
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Faucet Repair
- Brand Model Compatibility:
- PF1119
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Stop Assembly
- Trim Only:
- No
- WaterSense Labeled:
- No