PROFLO® IPS Compression Brass Coupling

PFXBCC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass body and nuts with rubber gaskets
  • For cold water use only
  • For repairing galvanized or copper pipe
  • Maximum temperature: 120°F
  • Not for use at or below ground level
  • Operating pressure: 125 psi
  • Pipe ends must be restrained

SPECIFICATIONS

End Connection 1
IPS Compression
End Connection 2
IPS Compression
End Connections
IPS Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
3 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday