PROFLO® Jerritt Elongated Toilet Bowl in White

PF1401T

Manufacturer Part #: PF1401TWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes polished chrome trip lever
  • Features 8" x 9" water surface
  • Anti-siphon pilot fill valve prevents back siphoning
  • Seat and supply not included
  • Uses 20% less water than standard low consumption toilets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
14-15 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
PROFLO® PF5112RHEWH and PF5112WHM Toilet Tanks
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0, CSA B45.1
Collection
Jerritt
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
18-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
PF1401TWH
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+

This Item: PROFLO® Jerritt Elongated Toilet Bowl in White