PROFLO®
Jerritt Series Elongated Toilet Bowl in Biscuit
Part #PF1401TBS | Item #4601867 | Manufacturer Part #PF1401TBS
Product Details
- Features a standard height (non-ADA) toilet bowl
- Elongated toilet bowl gives an extra 1-1/2" front-to-back
- Constructed from 'grade A' vitreous china
- ASME Specifications: ASME A112.19.2M
- IAMPO Listed
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: [ASME A112.19.2, ASME A112.19.2M]
Application: Residential
BAA Compliant: No
Bowl Height Range: 15-16 in
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: PF2314 Toilet Tank
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B45.0, CSA B45.1, CSA B651]
Collection: Jerritt Series
Color Finish: Biscuit
Color Finish Category: Neutrals
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: [WaterSense, Yes]
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Number Of Bowls: 1
Tank Only - FEI: No
Toilet Bowl Height: 15 in
Toilet Bowl Length: 18-1/2 in
Toilet Bowl Width: 15-3/4 in
Toilet Installation: Floor Mount
Toilet Rough-In: 14 in
Toilet Seat Included: No
Toilet Type: [Bowl, Two Piece]
Toilet Urinal Outlet: Floor
Type: Toilet Bowl
WaterSense Labeled: Yes