Single Handle Single Function Bathtub & Shower Faucet in Matte Black
This product has been replaced by
Manufacturer Part #PF9830G2MB
Kelper Single Handle Single Function Bathtub & Shower Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Tub and shower trim kit - includes: pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
- WaterSense Certified
- ADA Compliant
- CUPC Approved
- Valve not included; requires PF4001 series rough-in valve
- Single function shower head with full-body spray pattern
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kelper
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip Fit
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes