PROFLO®

Kenai 23 x 18-1/2 in. Fireclay Pedestal Basin in White

Part #PF1181WH  |  Manufacturer Part #PF1181WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitreous china with front overflow

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kenai

Color: White

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Rear Center

GSA Approved: No

IAPMO Listed: Yes

Material: Fireclay

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 23 in x 18-1/2 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Sink

Shape: Rectangular

Sink Bowl Size: 19-1/4 in x 11-5/8 in x 4-3/4 in

Sink Depth: 4-3/4 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

cUPC Certified: Yes