23 x 18-1/2 in. Pedestal Bathroom Sink Centerset in White

You last purchased this on
 
PROFLO®

Kenai 23 x 18-1/2 in. Pedestal Bathroom Sink Centerset in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Kenai 23 x 18-1/2 in. Pedestal Bathroom Sink Centerset in White

  • Fast #
  • Part #PF1184WH
  • Item #7931857
  • Manufacturer Part #PF1184WH
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation Type: Pedestal
  • Overall Sink Size: 22.88 in. (L) x 18.5 in. (W) x 6.75 in. (H)
  • Constructed from grade A vitreous china
  • CSA Certification(s): CSA B45.1
  • 1.63 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 4.75 in. overflow height
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • Interior Basin Size: 18.88 in. (L) x 11.63 in. (W) x 5.75 in. (H)
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Brand Model Compatibility:
PF1081WH Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Kenai
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-5/8 in
Drain Included:
No
Drain Location:
Rear Center
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
11-5/8 in
MA Approved -:
Yes
Material:
Fireclay
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Sink
Shape:
Rectangular
Sink Bowl Size:
19-1/4 in x 11-5/8 in x 4-3/4 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23 in x 18-1/2 in
Vessel Only:
Yes
WaterSense Labeled:
No
cUPC Certified:
Yes