33-1/2 in. Rectangular Pedestal Sink Base in White

You last purchased this on
 
PROFLO®

Kenai 33-1/2 in. Rectangular Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Kenai 33-1/2 in. Rectangular Pedestal Sink Base in White

  • Fast #
  • Part #PF1081WH
  • Item #7933711
  • Manufacturer Part #PF1081WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45
  • Constructed from 'grade A' vitreous china
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Brand Model Compatibility:
PF1181WH, PF1184WH Sink
CSA Certified:
CSA B45.1-18
Collection:
Kenai
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-7/8 in
Height:
28-3/4 in
IAPMO Listed -:
Yes
Length:
33-1/2 in
MA Approved -:
Yes
Pedestal Only:
Yes
Shape:
Rectangular
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Fireclay
Vessel Only:
No
cUPC Certified:
Yes