Kiger Single Handle Kitchen Faucet in Matte Black

Part #PFXC1711MB  |  Item #8027545  |  Manufacturer Part #PFXC1711MB

$ 174.00 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Single hole kitchen faucet
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.8 GPM (WaterSense Certified)
  • Overall Installed Height: 11 in.
  • Spout Height: 5-7/8 in.
  • Spout Reach: 7-3/8 in.
  • Maximum Deck Thickness: 2-1/2 in.
  • Water Supply Connection: 9/16 in. UNEF
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI A117.1]

ASME Specifications: [ASME A112.18.1, ASME A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1-18]

Center Size: 8 in

Collection: Kiger

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: Yes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 11 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 6 in

Spout Reach: 7-3/8 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 10-1/8 in