PROFLO® Kitchen Faucet with Single Lever Handle (Less Spray)

PFXC4001M

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 20" stainless steel braided hose with 3/8" connection
  • Ceramic disc cartridges
  • Copper waterways with metal housing

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
No
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday