PROFLO® Lansford 58 x 38 in. Soaker Drop-In Bathtub in White

PFS5838

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Bathtub Type
Soaker
Capacity
40 gal
Collection
Lansford
Configuration
Soaker
Drain Location
End
Height
20-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Overall Width
38 in
Type
PFS5838WH

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday