58 x 38 in. Whirlpool Drop-In Bathtub with End Drain in White
Lansford 58 x 38 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Dimensions: 57.25 in. (L) x 37.38 in. (W) x 20.5 in. (H)
- Internal Basin Dimensions: 42 in. (L) x 24 in. (W)
- Drop In acrylic jetted (whirlpool) bathtub
- Overflow Height: 16.25 in.
- Textured, slip resistant bottom
- IAPMO Listed
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
- 6 Whirlpool jets with reversible blower placement
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.8M-87R, A112.19.7M-95, ASME A112.19.7-2012
- Application:
- Residential
- Basin Length:
- 58 in
- Basin Width:
- 38 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 50 gal
- Collection:
- Lansford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Height:
- 20-1/2 in
- Horsepower:
- 0.8 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- MA Approved -:
- Yes
- Material:
- Acrylic
- Non-Slip Seat Surface:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 58 in
- Overall Width:
- 38 in
- UL Listed:
- UL 27E7/UL 1795
- Volts:
- 115V
- WaterSense Labeled:
- No