60 x 32 in. Soaker Drop-In Bathtub with End Drain in White
Lansford 60 x 32 in. Soaker Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Dimensions: 60 in. (L) x 32 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 42.75 in. (L) x 21 in. (W)
- Drop In acrylic soaking bathtub
- Overflow Height: 15 in.
- Textured, slip resistant bottom
- Pre-leveled co-ex base, for easy installation
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 7.8
- ANSI:
- ANSI Z124.1
- ASME:
- ASME 19.7, ASME A112
- Application:
- Residential
- Basin Length:
- 60 in
- Basin Shape:
- Hour Glass
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 50 gal
- Collection:
- Lansford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 19-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- MA Approved -:
- Yes
- Material:
- Acrylic
- Non-Slip Seat Surface:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes