PROFLO® Lansford 60 x 36 in. Acrylic Bathtub

PFS6036N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Lansford
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
GSA Approved
No
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Enameled Steel
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday