60 x 36 in. Soaker Drop-in Bathtub with Reversible Drain in Biscuit

You last purchased this on
 
PROFLO®

Lansford 60 x 36 in. Soaker Drop-in Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #PFS6036NBS
  • Item #7343080
  • Manufacturer Part #PFS6036NBS
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lansford 60 x 36 in. Soaker Drop-in Bathtub with Reversible Drain in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 60 in. (L) x 36 in. (W) x 19.5 in. (H)
  • Internal Basin Dimensions: 39.9 in. (L) x 19.2 in. (W)
  • Drop In acrylic soaking bathtub
  • Overflow Height: 13 in.
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112.19.8M-87R 1996
Application:
Residential
Basin Length:
39-9/100 in
Basin Shape:
Rectangle
Basin Width:
19-1/5 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
52 gal
Coating:
Enamel
Collection:
Lansford
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Reversible
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Drop-in
MA Approved -:
Yes
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Included:
Yes
Overflow Type:
Round
Pump Location:
Right
Size:
60 in x 36 in
Soaking Depth:
13 in
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
Yes