60 x 42 in. Whirlpool Drop-In Bathtub in White

You last purchased this on
 
PROFLO®

Lansford 60 x 42 in. Whirlpool Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lansford 60 x 42 in. Whirlpool Drop-In Bathtub in White

  • Fast #
  • Part #PFW6042WH
  • Item #672739
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 60 in. (L) x 42 in. (W) x 19.5 in. (H)
  • Internal Basin Dimensions: 44 in. (L) x 23 in. (W)
  • Drop In acrylic jetted (whirlpool) bathtub
  • Overflow Height: 15 in.
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • 8 Whirlpool jets with reversible blower placement
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1-95
ASME:
ASME A112.19.8M-87R 1996, ASME A112.19.7M 1995, ASME A112.19.7-2020
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12, CSA B45.10-2020
Capacity:
55 gal
Collection:
Lansford
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
Height:
20 in
Horsepower:
1-2/5 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Overall Length:
60 in
Overall Width:
42 in
Size:
60 in x 42 in x 20 in
UL Listed:
UL 1795
Volts:
120V
WaterSense Labeled:
No