70 x 40 in. Soaker Drop-In Bathtub with End Drain in Biscuit

You last purchased this on
 
PROFLO®

Lansford 70 x 40 in. Soaker Drop-In Bathtub with End Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lansford 70 x 40 in. Soaker Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #PFS7040BS
  • Item #431938
  • Manufacturer Part #PFS7040BS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 70 in. (L) x 40 in. (W) x 20.5 in. (H)
  • Internal Basin Dimensions: 52 in. (L) x 26 in. (W)
  • Drop In acrylic soaking bathtub
  • Overflow Height: 16.25 in.
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
52 in
Basin Width:
26 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
75 gal
Collection:
Lansford
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
End
IAPMO Listed -:
Yes
Installation Type:
Drop-in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Non-Slip Seat Surface:
Yes
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20-1/2 in
Overall Length:
70 in
Overall Width:
40 in
Overflow Included:
Yes
Size:
70 in x 40 in x 20-1/2 in
WaterSense Labeled:
No