Laundry Tray Faucet with Double-Handle and Plug in Polished Chrome

Part #PFLFWP2015  |  Item #4700894  |  Manufacturer Part #PFLFWP2015

$ 66.75 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61-2016

ASME Specifications: ASME A112.18.1-2018

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 4 gpm

IAPMO Listed: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-2016

Number of Handles: Two Handle

Trim Only: No