3/8 in. Brass Lavatory Pop-Up Rod Extension Kit
3/8 in. Brass Lavatory Pop-Up Rod Extension Kit
Frequently Purchased Together
Product Details
- Fits pop-up lift rod or horizontal rod on pop-up assemblies
- Brass construction
- Extends vertical depth of lift rod 6" or extends horizontal length of ball rod 6"
Documents
Specifications
- Application:
- Residential
- Diameter:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 6-7/8 in
- Material:
- Brass