PROFLO®

LF 3/4 FIP X SWT DIELEC UNION

Part #PFXCCS33

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevents electrolysis or galvanic action when connecting dissimilar materials
  • Includes EPDM washer and nylon fiber sleeve
  • FIP threads according to ASME B1.20.1

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: Sweat

End Connections: FIP x Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/100 in

Material: Dielectric

Maximum Pressure: 250 psi

Rigid: Yes

Type: PFXCCS33