Lift & Turn Drain in Matte Black

You last purchased this on
 
PROFLO®

Lift & Turn Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lift & Turn Drain in Matte Black

  • Fast #
  • Part #PF612MB
  • Item #9438702
  • Manufacturer Part #PF612MB
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 1-1/4" (31.75mm) & 1-1/2" (38.1mm) drains
  • With plastic bushing
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Matte Black
Diameter:
2-3/4 in
Drain Base Material:
Brass
Shape:
Round
Type:
PF612MB
Width:
2-3/4 in