PROFLO®

Lisbon Valley Pedestal Vessel in Biscuit

Part #PF4008BS  |  Manufacturer Part #PF4008BS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pedestal leg sold separately
  • High gloss and stain resistant surface
  • Mounting bracket included

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2M

Application: Residential

Brand Model Compatibility: PF1045 Pedestal

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Lisbon Valley

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 20 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Oval

Sink Bowl Size: 20 in x 13-3/8 in x 5-1/2 in

Sink Depth: 8-1/8 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20 in

cUPC Certified: Yes