24 x 20 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
PROFLO®

Lisbon Valley 24 x 20 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lisbon Valley 24 x 20 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #PF4001WHA
  • Item #4545489
  • Manufacturer Part #PF4001WHA
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation Type: Pedestal
  • Overall Sink Size: 24 in. (L) x 20 in. (W) x 8.13 in. (H)
  • Constructed from grade A vitreous china
  • This PROFLO sink carries a limited lifetime warranty
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 4.5 in. overflow height
  • Predrilled Faucet Holes: 1
  • Interior Basin Size: 20 in. (L) x 13.38 in. (W) x 5.5 in. (H)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Depth:
5-1/2 in
Basin Length:
20 in
Basin Width:
13-3/8 in
Brand Model Compatibility:
PF1045WH Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Lisbon Valley
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
8-1/2 in
IAPMO Listed -:
Yes
Length:
24 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
20 in x 13-3/8 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
PF4001WHA
Vessel Only:
Yes
Width:
20 in
cUPC Certified:
Yes