60 x 30 in. Bathtub with Left Drain in Bone
Lumb 60 x 30 in. Bathtub with Left Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Lumb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Alcove
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 30 in