60 x 30 in. Bathtub with Right Drain in White

You last purchased this on
 
PROFLO®

Lumb 60 x 30 in. Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lumb 60 x 30 in. Bathtub with Right Drain in White

  • Fast #
  • Part #PFB14ARWH
  • Item #4124803
  • Manufacturer Part #PFB14ARWH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Lumb
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
Height:
14-1/4 in
Installation Type:
Alcove
Length:
60 in
MA Approved -:
Yes
Material:
Steel
Number of Occupants:
1
Overflow Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
30 in