PROFLO® Metal Handle

PFWSCM2M116BN

Manufacturer Part #: A662507CCP

Material

Metal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Water saving

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
Brand Model Compatibility
PFWS5210CP Lavatory Faucet
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Faucet Connection
NPSM
Faucet Mount
Deck Mount
Faucet Part Type
Handle
Flow Rate
1.2 gpm
GSA Approved
No
Handle Length in
3-31/50 in
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number Of Pieces
1 Piece
Number of Handles
Two Handle
Number of Holes
3 Hole
Type
PFWSCM2M116BN
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday