PROFLO® MIP x Slip Joint Trap DWV Adapter

PF200

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass body
  • Brass slip ring
  • Diecast nut

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Slip Joint
End Connections
MIP x Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday