PROFLO® Morenci 54 x 34 in. Shower Floor with Strainer in White

PFSB5434WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes integrally molded drain with compression gasket and strainer
  • Non-porous surface is stain, thermal and shock resistant
  • One-piece unit molded of durable composite
  • Slip-resistant surface
  • Three-wall tile flange

SPECIFICATIONS

ADA Compliant
No
Collection
Morenci
Color Finish
White
Color Finish Category
Whites
Length
34 in
Material
Durable Composite
Width
54 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday