Multi Function Showerhead in Polished Chrome

You last purchased this on
 
PROFLO®

Multi Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #PFSH317CP
  • Item #8254642
  • Manufacturer Part #PFSH317CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow Rate: 1.8 GPM
  • Overall Dimensions: 2.75 in. (H) x 3.75 in. (W)
  • Constructed from brass and ABS
  • CUPC Approved
  • WaterSense Certified
  • Connection: 0.5 in. NPT
  • Multi function showerhead with 3 settings (Outer, Inner, Full)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes