Nylon Pull-Out Hose

You last purchased this on
 
PROFLO®

Nylon Pull-Out Hose

This product requires certification to purchase.
You last purchased this on
 
PROFLO®

Nylon Pull-Out Hose

  • Fast #
  • Part #OBPF670730
  • Item #4482661
  • Manufacturer Part #OBPF670730
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17
Faucet Part Type:
Hose
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Nylon