PROFLO® OD Compression Brass Sleeve

PFCS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass construction

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
No
End Connection 1
OD Compression
End Connections
OD Compression
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday