PROFLO® OD Compression x FIP Brass Union

PFXFCU

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
OD Compression
End Connection 2
FIP
End Connections
OD Compression x FIP
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday