PROFLO® 1/4 in. OD Tube Brass Compression Cap

PFXCCN

Manufacturer Part #: B61CP4X

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/4 in

    PFXCCBN

    Manufacturer Part #: B61CP4X

  • 3/8 in

    PFXCCCN

    Manufacturer Part #: B61CP6X

  • 1/2 in

    PFXCCDN

    Manufacturer Part #: B61CP8X

  • 5/8 in

    PFXCCEN

    Manufacturer Part #: B61CP10X

DESCRIPTION

  • Designed to connect compression fittings for aluminum, copper and plastic tubing
  • Not recommended for steel tubing and not intended for use with gas of any kind

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connections
OD Tube
Fitting Type
Straight
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Type
PFXCCBN

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday