PROFLO® OD Tube Brass Insert

PFXBRIN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Not intended for use with non-plastic tubing
  • Use to connect compression fittings to plastic tubing

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday