Soft Trap Cover in China White
200 Series Soft Trap Cover in China White
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 1080-
Pick Up: 19 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM D-635, ASTM G-21, ASTM G-22
- Collection:
- 200 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Cover Type:
- Soft
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Trap Cover
- WaterSense Labeled:
- No