18 in. Towel Bar in Polished Chrome
Orrs 18 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 19.94 in. (W) x 1.94 in. (H) x 3.13 in. (D)
- Bar Length / Center-to-Center: 18 in.
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Orrs
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- WaterSense Labeled:
- No