Single Handle Residential Bathroom Sink Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFWSC8852ZBN
Orrs Single Handle Residential Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body constructed from brass and features a ceramic disc valve
- Flow Rate: 1.2 GPM (WaterSense Certified)
- Single Hole bathroom sink faucet
- Water Supply Connection: 1/2 in. NPSM
- Spout Reach: 4-7/8 in.
- Maximum Deck Thickness: 1-3/4 in.
- Spout Height: 3-1/8 in.
- Overall Installed Height: 7-1/4 in.
- ADA Compliant; cUPC Approved
- Includes finish matched pop-up drain assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-2018
- ASME:
- ASME A112.18.1, ASME A112.18.1-2012
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-12
- Cartridge Type:
- Ceramic Disc
- Collection:
- Orrs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 61-2018
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/8 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in