Orrs Single Handle Monoblock Bathroom Sink Faucet with Brass Pop-Up in Brushed Nickel

Part #PFWSC8851  |  Manufacturer Part #FWSC8851BN

Starting at
$ 152.25 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: PROFLO® Orrs Single Handle Monoblock Bathroom Sink Faucet with Brass Pop-Up in Brushed Nickel / $189.75

Product Details

  • Single Hole bathroom sink faucet
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 7-1/4 in.
  • Spout Height: 3-1/8 in.
  • Spout Reach: 4-7/8 in.
  • Maximum Deck Thickness: 1-3/4 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-2018

ASME Specifications: [ASME A112.18.1, ASME A112.18.1-2012]

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Collection: Orrs

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

EcoLogo Certified: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 1-3/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 61-2018]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-1/8 in

Spout Reach: 4-7/8 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 2-1/8 in