24 x 20 in. Rectangular Pedestal Bathroom Sink in White
Otter Creek 24 x 20 in. Rectangular Pedestal Bathroom Sink in White
Frequently Purchased Together
Product Details
- Single hole faucet configuration
- Self draining faucet deck
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF1061WH
- CARB OTC LEED Compliant:
- No
- Collection:
- Otter Creek
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 2-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/8 in x 12-5/8 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- Yes
- Width:
- 20 in