PROFLO®

Outside Shower Faucet in Polished Chrome

Part #PF141580PK  |  Manufacturer Part #141580

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: PF418 Outside Shower Faucet

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Type: PF141580PK