PROFLO®
PF1500 Series 1.28 gpf Toilet Tank with 12 in. Rough-In in White (with Color Match Lever)
Part #PF6112M | Manufacturer Part #PF6112WHM
Product Details
- WaterSense Certified (1.28 GPF); conserves water while delivering high flush performance
- Constructed from 'grade A' vitreous china
- Designed for installation with a 12" rough-in application
- IAPMO Listed
- ASME Specifications: ASME A112.19.2
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: [ASME A112.19.2, ASME A112.19.2M]
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: PF1500 Toilet Bowl
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1 2013
Collection: PF1500 Series
Color Finish: White
Color Finish Category: Whites
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Trip Lever
IAPMO Listed: Yes
Length: 6-3/4 in
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: Yes
Toilet Seat Included: No
Toilet Type: [Two Piece, Tank]
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: Toilet Tank
WaterSense Labeled: Yes
Width: 17-3/8 in