PROFLO®

PF1600 Series 1 gpf Toilet Tank in White

Part #PF1612PALWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2M

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PROFLO® PF1604PAWH, PF1605PAWH and PF1606PAWH Toilet Bowls

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B651

Collection: PF1600 Series

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: Yes

Length: 9-3/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Type: PF1612PALWH

WaterSense Labeled: Yes

Width: 21 in