PROFLO® PF200S Series Brass Reduced Port Sweat 400# Ball Valve

PF200S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 400 WOG
  • Brass body and chrome plated brass ball
  • Lever handle
  • PTFE ball and steam seats
  • Reduced port Valve opening
  • Two-piece design

SPECIFICATIONS

Collection
PF200S Series
Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
Handle Material
Zinc Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9000
Material
Brass
Maximum Pressure
400 WOG
Maximum Temperature
300
NSF Certified
No
Pressure Class
400#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday