PROFLO® PF73 Anti-siphon Brass Hose Sillcock

PF73ASF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-siphon
  • Frost-proof design
  • Multi-turn handwheel operation

SPECIFICATIONS

ASSE Standards
ASSE 1019-A
CSA Certified
Yes
Collection
PF73
End Connection 1
Hose
End Connection 2
Hose
End Connections
Hose
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Handle Type
Hand Wheel
IAPMO Listed
Yes
Length
4 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
Recommended Valve Application
Water
Sillcock Type
Anti-siphon
Valve Operator
Multi Turn Handwheel
Valve Seat Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday