PF88C Series 1 in. FIP Lever Handle Gas Ball Valve

Part #PF88CG  |  Item #263559  |  Manufacturer Part #AM88CG

$ 20.49 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For indoor/outdoor use

Specifications

ANSI Specifications: [ANSI Z21.15, ANSI Z1157-2014e1]

ASME Specifications: ASME B16.44

ASTM Specifications: [ASTM B-16, ASTM B-85, ASTM B-86, ASTM B-124, ASTM B-209]

Collection: PF88C Series

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Handle Type: Lever

IAPMO Listed: Yes

Length: 2-67/77 in

MA Approved: Yes

Material: [Brass, Bronze]

Maximum Pressure: 400 psi

Valve Body Material: Brass

Valve Body Style: 2 piece

Valve Operator: T-Handle

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Type: Gas Ball Valve

WaterSense Labeled: No