3/4 in. Brass FIPT Lever Handle Gas Ball Valve
PF88C Series 3/4 in. Brass FIPT Lever Handle Gas Ball Valve
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 piece brass ball valve
- Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gas/air mixtures
- End Connection: FIP
- Brass Construction
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM B-16, ASTM B-85, ASTM B-86, ASTM B-124, ASTM B-209
- Collection:
- PF88C Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 1-19/50 in
- IAPMO Listed -:
- Yes
- Length:
- 2-11/25 in
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Plastic
- Material Type:
- PTFE
- Pressure - High:
- 400
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No